Shop OASIS MANUFACTURING

On-Wall Two-Level Drinking Fountain, 2 Level, 18 5/8 in D, 27 3/8 in W

  • Mfr # PG8ACSL GST

  • Zoro # G703457160


product price: 
$
1,061.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
On-Wall
ADA Compliant
ADA Compliant
Number of Levels
2
Voltage
115V
Color
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PG8ACSL GST
Zoro #
G703457160
UPC #
092026181184
Country of Origin
Mexico

Dimensions

Width
27 3/8 in
Depth
18 5/8 in
Basin Width
12 3/4 in
Overall Height
24 15/16 in
Manufacturer Warranty Length
5 yr Refrigeration System
Drain Outside Diameter
1 1/4 in
Basin Depth
18 5/8 in
Overall Depth
18 5/8 in
Overall Width
27 3/8 in

Details

Mounting Type
On-Wall
ADA Compliant
ADA Compliant
Number of Levels
2
Voltage
115V
Color
Stainless Steel
Refrigerant
R134A (CFC Free)
Full Load Amps
4.6 A
Compressor HP
1/4 hp
Operation
Push Bar Fountain
Item
Bi-Level Drinking Fountain
Dispensing Temp.
50 Degrees F
Dispenser Operation
Front Pushbar, Side Pushbar
Standards
ADA, NSF/ANSI 372, NSF/ANSI Standard 61-G and 372, UL 399 and CAN/CSA C22.2 No.120
Cold Water Capacity
8 gph at 50 Degrees F
Refrigerated / Non-Refrigerated
Refrigerated
Dispenser Design
Wall
Vandal Resistant
Not Vandal Resistant
Includes
Mounting Hardware
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Bubbler Material
Brass
Maximum Cold Water Temperature
50 Degrees F
Housing Color
Gray
Environment
Indoor
Product Weight
59 lb
Features
(4) Push Pads, High Efficiency Cooling System
Chiller Compatible
Chiller Compatible
Refrigerant Type
R134A
Includes Water Chiller
Water Chiller Included
Fountain Actuation
Front Pushbar/Side Pushbar
Refrigeration
Refrigerated
Housing Material
Stainless Steel
Power Source
Electric Corded
Full Load Current
4.6 A
Basin Finish
Galvanized
Includes Water Filter
Water Filter Not Included
Includes Back Panel
Back Panel Not Included
Maximum Flow Rate
8 gph
Compressor Horsepower
1/4 hp
Antimicrobial
Antimicrobial
Housing Finish
Powder Coated
Power Consumption
460 W
Basin Material
Stainless Steel
Bubbler Finish
Chrome-Plated
Operating Voltage
115V AC
Cooling Capacity
8 gph @ 50 Degrees F
Number of Bubblers
1
Temperature Adjustment
Adjustable
Includes Pet Bowl
Pet Bowl Not Included
Station Type
Bi-Level Fountain
Filter Location
Bottom Panel Access
Compatible Filter Manufacturer Part Number
041253-001, 846P56
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

Bi-Level Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Not Applicable, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Gray, Housing Finish Powder Coated, Overall Height 24 15/16 in, Overall Depth 18 5/8 in, Overall Width 27 3/8 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.