Shop OATEY

Company 14in. x 14in. Access Panel 34056

  • Mfr # 38753340562
  • Zoro # G203994998

product price: 
$
48.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
38753340562
Zoro #
G203994998
UPC #
38753340562
Country of Origin
China

Description

  • Access panel
  • Provides service area for plumbing electrical, security systems, telephone, TV, computer cables and sprinkler system applications
  • Reversible
  • Can be flush mounted or surface mounted
  • No framing required
  • Manufactured from high impact ABS
  • UV stabilized for outdoor use
  • Can be painted, wallpapered to tiled to match any d cor
  • 14" x 14"
  • Length: 17
  • Width: 1
  • Height: 17
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.