Shop OATEY

Company 2in. Sure Vent Air Admittance Valve 39220

  • Mfr # 4305033

  • Zoro # G604137864


product price:  $59.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4305033
Zoro #
G604137864
UPC #
38753392202
Country of Origin
China

Description

  • Air admittance valve
  • For use as a secondary vent
  • Opens and closes as needed by building's plumbing system
  • Use as an air inlet source
  • One size approved to handle up to 4" vent pipe
  • Complies to ASSE standard 1050
  • Complies with ANSI/ASSE 1051
  • 2"
  • Length: 2
  • Width: 3
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.