No-Calk 9 in. W X 12-1/2 in. L Galvanized Steel Flashing Silver

  • Mfr # 11841
  • Zoro # G805310110
product price: 
$
11.69
/ea
Sold in multiples of 6 for $70.14

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11841
Zoro #
G805310110
UPC #
38753118413
Country of Origin
United States

Description

Elastometric collar allows the vent stack plenty of room for expansion and contraction. Galvanized base is made from 24-gauge deep drawing steel extra high with no seams. Easy- to-install, the flashing slips over the vent stack and automatically adjusts to pipe size and roof angle.


  • • Roof flashing slides over DWV pipe for pitch to 40 degrees
  • • Made of rust-proof, stamped 29 gauge galvanized steel
  • • Non-fading sealing collar
  • • Approved for type B installations
  • • Not for hot-mopped or built-up roofs
  • • Do not use paint or petroleum based products on rubber collars

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews