SOLDER LEAD-FREE 95/5 4OZ
- Mfr # 53027
- Zoro # G324978815
product price:Â
$
23.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53027
- Zoro #
- G324978815
- UPC #
- 038753530277
- Country of Origin
- Unknown
Description
95% tin and 5% Antimony. Used with external flux for tin plate work sheet metal seaming and hot water heating lines. Exhibits excellent creep resistance. Used where frequent and extreme temperature changes and vibrations occur such as refrigeration lines cooling equipment etc. Narrow 450 to 464 degrees Fahrenheit melting range. 0.125" diameter. CAN ALSO BE USED ON POTABLE WATER COPPER LINES.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.