
Hi-Vis FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Hi-Vis Yellow, S
Mfr # ZFE106-S
Zoro # G712100309
product price:Â $257.99
/ea
Free Shipping & Returns
Key Features
Material
88% Cotton|12% High-Tenacity Nylon
Fabric Weight
7.5 oz
Gender
Men
Closure Type
2-way FR Brass Zipper
ATPV Rating
10 cal/cm²
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZFE106-S
Zoro #
G712100309
UPC #
626053648183
Country of Origin
China
Dimensions
Size
S
Details
Item
Arc Flash Coveralls
Color
Hi-Vis Yellow
Material
88% Cotton|12% High-Tenacity Nylon
Fabric Weight
7.5 oz
Gender
Men
Closure Type
2-way FR Brass Zipper
ATPV Rating
10 cal/cm²
Arc Flash PPE Category
ARC 2
Description
Premium coveralls that provide maximum safety without the added bulk and made using only high-performance fabrics to deliver protective performance in tough working conditions. Designed with comfort and versatility in mind, features include a 2-way zipper, elastic waist, and 7 total pockets to keep tools and personal effects close at hand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.