Shop OCCUNOMIX
See all product information
Create Account
Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, White, Fits Hat Size 6-7/8 to 7-5/8
- Mfr # V450-00
- Zoro # G3852161
product price:Â
$
5.65
/ea
Sold in multiples of 2 for
$11.30
Key Features
Fits Hat Size
6-7/8 to 7-5/8
Head Protection Material
Polyethylene
Suspension Adjustment Type
Pinlock
Head Protection Style
Front Brim
Head Protection Venting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V450-00
- Zoro #
- G3852161
- UPC #
- 021844569584
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Hat Size
- 6-7/8 to 7-5/8
Details
- Item
- Bump Cap
- Head Protection Material
- Polyethylene
- Color
- White
- Suspension Adjustment Type
- Pinlock
- Head Protection Style
- Front Brim
- Head Protection Venting
- No
- Head Protection Graphics
- No Graphics
- Includes LED Lights
- No
- Accessory Mounting Options
- None
- Head Protection Brand
- OCCUNOMIX
- Number of Suspension Points
- Pinlock
- Shell Material
- Polyethylene
- Includes Accessory Slots
- No
- Shell Color
- White
- Shell Pattern
- Solid
- Graphics Type
- No Graphics
- Venting
- No
Description
Bump Cap, Head Protection Style Front Brim, Head Protection Color White, Head Protection Material Polyethylene, Fits Hat Size 6-7/8 to 7-5/8, Accessory Mounting Options None, Head Protection Venting No, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.