Shop OCCUNOMIX
See all product information
Create Account
T-Shirt, 3, R, Polyester, Yellow, L
Mfr # LUX-LSETP3B-YL
Zoro # G4328095
product price:Â
$
15.35
/ea
Key Features
Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Number of Outside Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LUX-LSETP3B-YL
- Zoro #
- G4328095
- UPC #
- 021844613584
- Country of Origin
- China
Dimensions
- Size
- L
- Length
- 30 in
- Sleeve Length
- 35.5 in
- Fits Chest Size
- 44 in
- Maximum Chest Size
- 44 in
- Size-Body Type
- Regular
- Reflective Stripe Width
- 2 in
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size L, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 3 - Type R, Sleeve Type Long, Maximum Chest Size 44 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft, Length 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.