Shop OCCUNOMIX
See all product information
Create Account
Finger Cots, Nylon, Spandex, 3 mil Thickness, Blue, Universal, 12 PK
Mfr # 560
Zoro # G1803560
product price:Â
$
23.95
/pk of 12, $2.00/ea
Key Features
Color
Blue
Length
1 1/2 in
Size
Universal
Material
Nylon, Spandex
Thickness
3 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 560
- Zoro #
- G1803560
- UPC #
- 021844567757
- Country of Origin
- China
Dimensions
- Length
- 1 1/2 in
- Size
- Universal
- Thickness
- 3 mil
Details
- Item
- Finger Cots
- Color
- Blue
- Material
- Nylon, Spandex
- Application
- To Keep Your Ring Protected
- Silicone-Free
- Silicone-Free
- Latex-Free
- Contains Latex
- Brand and Series
- OccuNomix 560
- Finger Cot Material
- Nylon, Spandex
- Powdered/Powder-Free
- Powder-Free
Description
Finger Cots, FDA Compliant Not FDA Compliant, Latex-Free Contains Latex, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Finger Cot Material Nylon, Spandex, Color Blue, Length 1 1/2 in, Size Universal, Thickness 3 mil, Brand and Series OccuNomix 560, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.