Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Orange, 4XL, LUX-SSETP2B-O4X

  • Mfr # LUX-SSETP2B-O4X
  • Zoro # G902564232
product price: 
$
21.59
/ea
Sold in multiples of 2 for $43.18

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LUX-SSETP2B-O4X
Zoro #
G902564232
UPC #
21844607316
Country of Origin
United States

Description

OCCUNOMIX CLASSIC STANDARD WICKING BIRDSEYE CLASS 2 T-SHIRT W/ POCKET, HI-VIS ORANGE, 4X THE OCCUNOMIX LUX-SSETP2B ANSI CLASS 2 CLASSIC STANDARD WICKING T-SHIRT IS A PROFESSIONALLY DESIGNED AND PREMIUM QUALITY SAFETY SHIRT. THIS OCCUNOMIX SAFETY WEAR IS CLASS 2 COMPLIANT, WHICH DEFINES THE HIGHEST LEVEL OF VISIBILITY AND IS MANUFACTURED FROM ANSI 100% WICKING SPUN POLYESTER WHICH HELPS TO DRAW THE MOISTURE AWAY FROM THE BODY WHEN SWEATING. IT IS A VERY LIGHTWEIGHT WEAR DESIGNED TO OFFER COMFORT AND EASY MOVEMENT AT ALL TIMES. WITH ITS 2" SILVER REFLECTIVE TAPE, THIS SAFETY SHIRT IS MADE TO OFFER HIGH VISIBILITY PROPERTIES FOR USE IN LOW LIGHTED CONDITIONS. IT COMES WITH 1 OUTER LEFT CHEST POCKET ON THE LEFT . FEATURES:
    CLASS 2 2" SILVER REFLECTIVE TAPE: ONE 360 HORIZONTAL STRIPE, TWO VERTICAL STRIPES 100% ANSI WICKING BIRDSEYE 3.8 OZ. FABRIC WEIGHT. LIGHTWEIGHT FABRIC PROVIDES COMFORT POCKET: 1 LEFT CHEST

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.