
3 TON 36,000 BTU PORTABLE WATER COOLED AIR CONDITIONER, 208-230 VOLT, SINGLE PHASE W/ 40' HOSE KIT
Mfr # OWC3612FLT
Zoro # G916507850
product price:Â $8,199.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Voltage
208/230 V
Width
30 in
Includes
Hose water discharge kit
Height
56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
OWC3612FLT
Zoro #
G916507850
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Height
56 in
Details
Voltage
208/230 V
Includes
Hose water discharge kit
Description
These wheeled portable air conditioner units are water cooled and feature solid state electronic controllers, manual or auto 6 speed fan controls, large LED displays, swivel ball bearing casters with locking front wheels, internal condensate pumps with overflow alerts, water regulating valves, high pressure safety switches, 3 phase monitor some models and washable electrostatic filers. They are perfect for applications such as commercial buildings, schools, retail shops, warehouses, recovery rooms/hospitals, laboratories, server rooms, storage rooms and gym/locker rooms.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.