Shop OCEANSTAR

CSB1743 Corner Spa Shower Bench Seat with Storage Shelf - Natural

  • Mfr # CSB1743

  • Zoro # G603975900


product price:  $161.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSB1743
Zoro #
G603975900
UPC #
895908001743
Country of Origin
China

Description

Create the ideal spa atmosphere in your home and bath setting with the Oceanstar Corner Spa Shower Bench Seat with Storage Shelf. Whether you need an extra seat or stool in the shower, a storage shelf, an entryway seat, or just a bench to sit and relax, the Oceanstar spa bench is multifunctional and designed to make full use of your space anywhere in the home. The rounded triangular shape allows it to be optimally placed in corners or next to furniture. It is made with Thailand Rubberwood for durability and designed to complement any home environment. Both top and bottom shelf features slats for better air circulation and water flow. Each leg has a nonslip leveler that keeps the bench slightly elevated and provides stability. No assembly is required so you can start using the Spa bench as soon as it arrives. No matter the size of your home, the Oceanstar Corner Spa Shower Bench Seat helps you save space and make extra room all at once.

Features
  • 2-Tier shelf for extra storage
  • Compact rounded triangular shape to be placed in corners or next to furniture
  • Slatted top and bottom shelf for even air circulation and water flow
  • Nonslip levelers under each leg for stability and elevation
  • Multifunction design for either seating or storage
  • Modern look to harmonize any bed, bath, and home setting
  • No tools or assembly required to save time
Specifications
  • Finish: Natural
  • Material: Thailand Rubberwood
  • Vanity: 17.72" H X 22.26" W x 15.75" L
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.