AUC1460 Oceanstar 3 Tier Heavy Duty All-Purpose Utility Cart

  • Mfr # AUC1460
  • Zoro # G904007362
product price: 
$
157.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AUC1460
Zoro #
G904007362
UPC #
895908001460
Country of Origin
China

Description

The Oceanstar Heavy Duty All-Purpose Utility Cart is the ideal solution for all your storage needs. Made with heavy duty chrome plated steel the utility cart is perfect for the home kitchen warehouse office garage restaurants...etc. The steel wire construction offers sturdiness stability with the capacity to hold up to 400 pound or 500 pound when it is not moving. The four castors provide easy transportation while the shelves are adjustable to any height. The Oceanstar heavy duty all-purpose utility cart is not only functional and durable but an ideal addition to any home or work environment to simplify your storage and transportation needs. 400 lbs total load capacity250 lb load capacity per tier4 heavy duty castors for easy portabilityMade with chrome plated steel for durabilityCan withstand heavy and frequent useMulti-functional and durableSlatted/open design to reduce dust build-upPerfect for home kitchen garage warehouse office and restaurant etc.Shelves are height adjustable to accommodate your storage needsNo tools needed for assemblyEasy to assemble Idea for most environmentsEasy to transport heavy loads Accommodates and simplifies to your storage needsComes as a handy helper in almost any storage and transportation situation
  • Dimensions:32.5 L x 18.5 W x 36.6 H inches
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews