KT1279 7-Piece Bamboo Cooking Utensil Set
- Mfr # KT1279
- Zoro # G903851478
product price:Â
$
30.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT1279
- Zoro #
- G903851478
- UPC #
- 895908001279
- Country of Origin
- China
Description
Whether you are replacing an old set of bamboo utensil or adding more to your cooking gadgets, this 7-Piece Bamboo Cooking Utensil Set from Oceanstar will do the job. The set includes a Turner Spatula, a Rounded Fork, a Single Hole Mixing Spoon, a Slotted Spatula, a Slotted Spoon, a Bamboo Spoon, and a Bamboo Holder. It is made out of strong bamboo, a fast-growing material that reduces environmental impact. This is a perfect accessory for any kitchen lover. Whether you are a professional cook or beginner cook, this 7-Piece Bamboo Cooking Utensil Set will be a great prep tool. Present this cooking set to someone special or anyone who loves to cook as a wonderful housewarming or holiday gift. Easy to maintain; simply wash with mild soap and water, and dry thoroughly. Bamboo holder: Wipe clean with damp cloth. The length of each spoon measures approximately 11.75 inches. What’s in the Box: one Turner Spatula, one Rounded Fork, one Single Hole Mixing Spoon, one Slotted Spatula, one Slotted Spoon, one Bamboo Spoon, and one Bamboo Holder.
Features:
7 Piece Bamboo Cooking Utensil Set (a Turner Spatula, a Rounded Fork, a Single Hole Mixing Spoon, a Slotted.
Spatula, a Slotted Spoon, a Bamboo Spoon and a Bamboo Holder).
Easy to clean by washing with mild soap and water.
Length of each utensil: Approximately 11.75 inches.
Bamboo holder dimension: 4 inches L x 4 inches W x 6 inches H.
Assembled dimension: 4 inches L x 4 inches W x 12.25 inches H.
Features:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.