KT1293 5-Piece Utensil Drawer Organizer Set
- Mfr # KT1293
- Zoro # G704024460
product price:Â
$
56.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT1293
- Zoro #
- G704024460
- UPC #
- 895908001293
- Country of Origin
- China
Description
Get organized with Oceanstar’s expandable drawer organizer set today! It is made out of strong bamboo, a fast-growing material that reduces environmental impact. This expandable drawer organizer set includes one Expandable Drawer Organizer, along with one Bamboo Turner Spatula, one Slotted Spoon, one Bamboo Spoon and one Bamboo Organizer Extender. It has 6 compartments and expands to 8 compartments in various sizes for knives, specialty utensils and prep tools. This is a perfect accessory for any kitchen. Present this organizer set to someone special as a wonderful housewarming or holiday gift. Easy to maintain; simply wipe organizer with a damp cloth and wash bamboo utensils with mild soap and water, and dry thoroughly. No assembly required. The organizer measures 18 inches long, 12.75 inches wide and 2 inches high and expands to 18 inches L, 19.25 inches W and 2 inches H What’s in the Box: one Expandable Organizer, one Bamboo Organizer Extender, one Bamboo Turner Spatula, one Slotted Spoon, and one Bamboo Spoon
Features:
5 Piece Utensil Drawer Organizer Set (one Expandable Organizer, one Bamboo Organizer Extender, one Bamboo Turner Spatula, one Slotted Spoon, and one Bamboo Spoon)
Fits inside most standard kitchen or desk drawers
Functional, versatile and stylish
Keep your kitchen organized and clean
Easy to clean by using a damp cloth
Expandable organizer measures 18 inches long, 12.75 inches wide and 2 inches high and expands to 18
inches L, 19.25 inches W and 2 inches H
Extender measures 18 inches long, 2.87 inches wide and 2 inches high
Utensil Length: 11.75 inches L
Features:
5 Piece Utensil Drawer Organizer Set (one Expandable Organizer, one Bamboo Organizer Extender, one Bamboo Turner Spatula, one Slotted Spoon, and one Bamboo Spoon)
Fits inside most standard kitchen or desk drawers
Functional, versatile and stylish
Keep your kitchen organized and clean
Easy to clean by using a damp cloth
Expandable organizer measures 18 inches long, 12.75 inches wide and 2 inches high and expands to 18
inches L, 19.25 inches W and 2 inches H
Extender measures 18 inches long, 2.87 inches wide and 2 inches high
Utensil Length: 11.75 inches L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.