Shop OCHSENKOPF
See all product information
Create Account
Tool Belt, Professional Forestry Belt, Leather
Mfr # OX 125-0000
Zoro # G1569659
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Material
Leather
Tool Storage Type Included
Tool Belt
Features
Stabilising Padding at the Lower Back Produces an Evened Weight Distribution, A Stable Hold and Superior Comfort; Inside of the Padding with Perforations for Optimal Air Circulation; Detachable Padding, Leather Belt Also Individually for Use
Belt Type
Padded
Width
45mm (Belt Width), 130mm (Back Padding Width)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OX 125-0000
- Zoro #
- G1569659
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 45mm (Belt Width), 130mm (Back Padding Width)
- Waist Size
- 32" to 48"
Details
- Item
- Tool Belt
- Material
- Leather
- Tool Storage Type Included
- Tool Belt
- Features
- Stabilising Padding at the Lower Back Produces an Evened Weight Distribution, A Stable Hold and Superior Comfort; Inside of the Padding with Perforations for Optimal Air Circulation; Detachable Padding, Leather Belt Also Individually for Use
- Belt Type
- Padded
- Measurement Type
- SAE
- SAE or Metric
- SAE
Description
Tool Belt