Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1200S/WHITE
- Zoro #
- G4009984
- UPC #
- 007036340445
- Country of Origin
- United States
Dimensions
- Headband Size
- 5 in
- Length
- 30"
- Wet Mop Tailband Size
- 15 in
- Mop Head Size
- Extra Small
Description
Wet Mop, Material PET, Mop Connection Type Clamp On, Launderable Yes, Color White, Dry Weight 12 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 1TYY8, 1TYY9, 1TYZ1, 1TYZ2, 1TYZ3, 1TYZ4, 1TYZ5 1TYZ6, 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Compatible Manufacturer Part Number C-14BW, C-8BW, C-8PBW, C-9BW, Wet Mop Tailband Size 15 in, Color Coding System No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.