Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-8BW
- Zoro #
- G4060034
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Length
- 54 in
Details
- Handle Color
- Natural
- Mop Connection Type
- Clamp
- Handle Material
- Bamboo
- Item
- Wet Mop Handle
- Connection Type
- Clamp On
- Material
- Bamboo
- Color
- White
- Product Type
- Mop Handle
- Tip Material
- Plastic
- Grip Material
- Bamboo
- Connection Type
- Clamp On
Description
Wet Mop Handle, Connection Type Clamp On, Handle Length 54 in, Material Bamboo, Handle Color Natural, Connection Thread Type Not Applicable, Tip Material Plastic, Color Coding System No, Grip Material Bamboo, Product Type Mop Handle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.