Shop ODORSTOP
Create Account
5 in 1 Residential Grade Purifier W/ HEPA H13 Filter, 94 CFM, 120V, White
- Mfr # OSAP5BW1
- Zoro # G802593820
product price:Â
$
295.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OSAP5BW1
- Zoro #
- G802593820
- UPC #
- 856212008521
- Country of Origin
- China
Description
ODORSTOP OSAP5W1 5-IN-1 AIR PURIFIER WITH H13 HEPA FILTER - UV - ACTIVE CARBON AND IONIZER - WHITE THE OSAP5'S H13 HEPA FILTER CAPTURES 99.97% OF CONTAMINANTS AND THE ADVANCED FUNCTIONS ARE IDEAL FOR ELIMINATING DUST MITES, BACTERIA, MOLD, POLLEN, COOKING ODORS, SMOKE, ANIMAL DANDER, AND OTHER HARMFUL AIRBORNE PARTICLES. H13 HEPA AIR PURIFIERS HELP TO REDUCE INDOOR ASTHMA TRIGGERS AND THE UV AND TIO2 PHOTOCATALYTIC FILTER KILL VIRUSES AND BACTERIA. BUYERS BEWARE!! CADR IS THE INDUSTRY STANDARD FOR OUTPUT. IF COMPANIES DO NOT LIST THE CADR, IT IS USUALLY BECAUSE THE OUTPUT IS VERY LOW. ALSO, SOME HEPA FILTERS ONLY CAPTURE 85% OF CONTAMINANTS. ONLY H13 HEPA FILTERS CAN REMOVE CONTAMINANTS TO A LEVEL OF 0.3 MICRONS. THE ODORSTOP OSAP5 IS DESIGNED TO GIVE YEARS OF TROUBLE-FREE SERVICE AND COMES WITH AN INDUSTRY LEADING 3 YEAR FULL REPLACEMENT AND A 30 DAY MONEY BACK GUARANTEE. IT IS THE PERFECT CHOICE FOR ANYONE THAT WANTS THE BEST INDOOR AIR QUALITY POSSIBLE. HERE'S HOW IT WORKS: PRE-FILTER: THIS FILTERS OUT LARGER PARTICLES AND DUST BEFORE IT ENTERS THE UNIT. H13 HEPA FILTER: THIS TRUE HEPA FILTERS CONTAMINANTS TO A LEVEL OF 0.3 MICRONS. THIS INCLUDES FILTERING OF DUST MITES, VIRUSES, BACTERIA, AND EVEN MOLD SPORES. ACTIVE CARBON FILTER: THIS FILTER USES A BED OF ACTIVATED CARBON TO REMOVE CONTAMINANTS AND IMPURITIES. UV AND TIO2 PHOTOCATALYTIC FILTER: THIS FILTER COMBINED WITH THE UV LIGHT CREATES A PROCESS CALLED PHOTO CATALYTIC OXIDATION, WHICH IS AN ADVANCED PROCESS BY WHICH VOLATILE ORGANIC COMPOUNDS (VOC'S) ARE DESTROYED. IONIZER (ANION): THE IONIZER CREATES NEGATIVE IONS THAT ATTACH TO POSITIVELY CHARGED PARTICLES IN THE ROOM, SUCH AS DUST, BACTERIA, POLLEN, SMOKE, AND OTHER ALLERGENS TO SIGNIFICANTLY REDUCE AIRBORNE PARTICLES AND CLEAN THE AIR.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.