Ozone Generator/UV Air Cleaner with 3 Ozone Plates, UV, and Charcoal Filter

  • Mfr # OS3500UV2
  • Zoro # G702713090
product price: 
$
1,024.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OS3500UV2
Zoro #
G702713090
UPC #
854632004994
Country of Origin
Taiwan, Province of China

Description

ODORSTOP OZONE GENERATOR/UV AIR CLEANER WITH 3 OZONE PLATES, UV, AND CHARCOAL FILTER ODORSTOP, THE LEADER IN THE OZONE INDUSTRY , HAS DEVELOPED A REVOLUTIONARY NEW PRODUCT, THE OS3500UV2. IT IS THE FIRST AND ONLY COMBINATION OZONE GENERATOR AND UV AIR CLEANER AND CAN BE USED TO ELIMINATE ODORS, BACTERIA, AND VIRUSES AT A HIGH RATE IN OCCUPIED SPACES, EVEN WITH THE OZONE OFF. TO ACCOMPLISH THIS INNOVATION, WE TOOK OUR TOP RATED UV MODEL AND ADDED AN "OFF" OPTION TO THE VARIABLE OZONE OUTPUT, AN EXTRA 254 NM UV-C BULB, AND A CHARCOAL FILTER - FEATURES NEVER BEFORE USED ON AN OZONE GENERATOR. IT IS TRULY A BREAKTHROUGH IN OZONE TECHNOLOGY AND THE ONLY PROFESSIONAL GRADE OZONE GENERATOR THAT CAN BE USED IN OCCUPIED SPACES. THE OS3500UV2'S PATENT PENDING DESIGN AND TECHNOLOGY GUARANTEES IT IS THE MOST VERSATILE OZONE GENERATOR AVAILABLE. IT IS LIGHTWEIGHT, HAS VARIABLE OZONE OUTPUT, A TIMER WITH A "HOLD" OPTION, AND THE 2 OZONE PLATES CAN BE CLEANED WITHOUT TAKING THE UNIT APART. IN ADDITION, THE OZONE PLATES ARE PRE-INSTALLED AT OUR FACTORY SO THERE IS NO ASSEMBLY REQUIRED. WITH AN INDUSTRY LEADING 300CFM FAN, IT IS PERFECT FOR SANITIZING AND DEODORIZING LARGE AREAS SUCH AS HOTEL SUITES, OFFICES, HOMES, BASEMENTS, AND MORE. KEY FEATURES HIGH QUALITY ALUMINUM BODY 3 PRE-INSTALLED HIGH OUTPUT OZONE PLATES ACTIVATED CHARCOAL FILTER 2 ¿ 254 NM UV-C LAMPS 12-HOUR TIMER WITH "HOLD" OPTION VARIABLE OZONE OUTPUT FROM NONE TO 3.5G/HR 15 FOOT YELLOW POWER CORD 5 YEAR CAUTION: OZONE GENERATORS ARE FOR USE IN UNOCCUPIED SPACES ONLY. EXCESS OZONE CONCENTRATIONS CAN CAUSE MUCOUS MEMBRANE AND RESPIRATORY IRRITATION. OZONE GENERATORS ARE FOR COMMERCIAL PURPOSES AND NOT INTENDED FOR USE BY PERSONS (INCLUDING CHILDREN) WITH REDUCED PHYSICAL, SENSORY OR MENTAL CAPABILITIES, OR PERSONS WITH LACK OF EXPERIENCE AND KNOWLEDGE. CHILDREN SHOULD NEVER SET UP OR OPERATE AN OZONE GENERATOR.

Ratings & reviews