This item is Discontinued.
This item is Discontinued.
EXO Stroke Lab 2-Ball Putter-Right Hand/33"/Oversize Grip (Discontinued)
Mfr #
ODYESL2BPT
Zoro #
G9260822
UPC # 190228691408
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ODYESL2BPT
- Zoro #
- G9260822
- UPC #
- 190228691408
- Country of Origin
- China
Details
- Gender
- Men
- Item
- Golf Clubs
- Hand
- Right
- Type
- Putter
Description
The new Odyssey EXO Putters with Stroke Lab shafts represent a remarkable meeting of three of our newest innovations: EXO construction, White Hot Microhinge Insert, and Stroke Lab Weighting to help golfers make more putts. EXO delivers an incredibly high MOI design from a premium multi-material construction. With the lightweight 6061 milled aluminum exo-cage, we removed weight from the center of the head and redistributed it into the perimeter of the head, which is made of 17-4 stainless steel. This is how we’re able to concentrate the weight, driving up the MOI significantly for more consistent ball speeds and directional control. Our revolutionary new multi-material Stroke Lab Shaft is designed for innovative weight distribution. This graphite and steel shaft saves weight that’s relocated into each end of the putter to dramatically change performance dynamics to promote a smoother and more accurate stoke.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.