This item is Discontinued.

Odyssey Odyssey OD415 1.25 in. Phillips Shoulder Bolt OD415

This item is Discontinued.

Odyssey

Odyssey OD415 1.25 in. Phillips Shoulder Bolt (Discontinued)

Mfr # OD415
Zoro # G203983541
Country of Origin United States
Category Eye Bolts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OD415
Zoro #
G203983541
UPC #
-
Country of Origin
United States

Details

Item
Eye Bolt
Shoulder Style
With Shoulder

Description

Our aim is creating trendy and very unique spa accessories and pool accessories We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • Phillips Shoulder Bolt
Specifications
  • Size: 1.25"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.