This item is Discontinued.

Odyssey Odyssey PC625 12 V Powersports Battery O22-PC625

This item is Discontinued.

Odyssey

Odyssey PC625 12 V Powersports Battery (Discontinued)

Mfr # O22-PC625
Zoro # G304167147
UPC # 635241137972
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O22-PC625
Zoro #
G304167147
UPC #
635241137972
Country of Origin
China

Description

You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices

Features
  • Powersports battery
Specifications
  • Reserve Capacity:27 minutes
  • Volts:12 V
  • Dimension:6.98 x 3.90 x 6.70 in
  • Weight:13.20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.