This item is Discontinued.
This item is Discontinued.
Stroke Lab Marxman S Putter-Right Hand/35"/Oversize Grip (Discontinued)
Mfr #
ODYSLMXSPT
Zoro #
G9259894
UPC # 190228707543
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ODYSLMXSPT
- Zoro #
- G9259894
- UPC #
- 190228707543
- Country of Origin
- China
Details
- Gender
- Men
- Item
- Golf Clubs
- Type
- Putter
- Hand
- Right
Description
Stroke Lab is about challenging common, well-established putter norms with innovative ideas that promote better performance. The new Stroke Lab line of putters incorporates a unique new method of weight distribution designed to improve the physical dynamics of the stroke. Odyssey’s new Stroke Lab putter line helps improve the stroke through a profound change in weight distribution made possible by an innovative new shaft. The Stroke Lab shaft is a full 40 grams lighter, made possible by an innovative new multi-material shaft design that combines a graphite body with a steel tip. This is a completely new approach to putter weighting, and only Odyssey has it. The effect of Stroke Lab’s innovative weight distribution on the stroke is dramatic. Odyssey studies indicate improvements in the consistency of backswing time, face-angle at impact, ball speed, and ball direction. Feel for the putterhead becomes more acute, helping the golfer repeat the same, smooth stroke time after time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.