This item is Discontinued.

This item is Discontinued.
20" Oscillating Pedestal Fan (Discontinued)
Mfr #
OEM24871
Zoro #
G7628978
UPC # 76812248718
Country of Origin China
Category Portable Utility Fans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OEM24871
- Zoro #
- G7628978
- UPC #
- 76812248718
- Country of Origin
- China
Dimensions
- Width
- 11.2
- Length
- 22.8
- Height
- 22.7
Details
- Item
- Wall Mount Fan
- Weight
- 23
- For Use With
- air in your shop or garage efficiently
- Application
Description
The OEMTOOLS 20 Inch Pedestal Fan circulates air in your shop or garage efficiently with an oscillating feature that lets you easily control airflow direction. Its solid metal base and adjustable stand allow customizing the operating height for a more comfortable workspace. A powerful 3-speed motor produces 4500 CFM of airflow and lets you control airflow volume -- the motor is fully enclosed to guard against dust and moisture for a longer life. 20" Pedestal Fan with Adjustable Stand Height, Fully Enclosed Motor Shields Dust and Moisture, 5 Aluminum Blade Design Optimizes Airflow, Providing 4500 CFM, 3-Speed Motor with Oscillating Feature Gives Operator Control of Airflow Volume and Direction 6 Ft. UL Listed Power Cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.