320-10100022 0.59 in. 2-Ear Clamps

  • Mfr # 320-10100022
  • Zoro # G904048716
product price: 
$
78.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
320-10100022
Zoro #
G904048716
UPC #
747925359690
Country of Origin
Canada

Description

Features
  • 2-Ear design gives increased clamping range.
  • Fast, simple, secure installation.
  • Ideal for air and fluid media lines.
  • Specially deburred edges reduce the risk of damage to the part being clamped.
  • Tamper-proof durable seal due to robust construction
Specification
  • Clamp Diam - 19/32 in., 0.551 in. [Min], 0.669 in. [Max]
  • Clamp I.D. - 1 in.
  • Width - 0.315 in., 0.303 in. [Min], 0.327 in. [Max]
  • Thickness - 0.0472 in., 0.0393 in. [Min], 0.0551 in. [Max]
  • Material - Steel, Material No. 1.0338/SAE 1008/1010, zinc plated
  • Applications - Hose, Tubing
  • Type - 2-Ear Crimp
  • Item Weight - 1.19 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews