Desk Chair Desk Chair, Adjustable Arms, 17-3/4" to 21-1/4" Height, Fabric, Black

  • Mfr # 511342AL

  • Zoro # G5421311


product price:  $370.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Gray
Seat Height Range
17-3/4" to 21-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
511342AL
Zoro #
G5421311
UPC #
090234236443
Country of Origin
China

Dimensions

Seat Height Range
17-3/4" to 21-1/4"
Seat Width
26-1/2"
Seat Depth
27-3/4"
Back Height
21"
Back Width
20"
Overall Width
26-1/2"
Seat Height Min.
17-1/2"
Cushion Thickness
4"
Overall Depth
27-3/4"
Overall Height
42-1/4"
Seat Height Max.
21-1/2"
Height
42"
Depth
27.8"
Width
26.5"
Seat-Depth
27-3/4"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Gray
Back Material
Mesh
Back Color
Gray
Backrest
Adjustable Lumbar Support
Caster Type
Carpet Casters
Base Color
Polished Aluminum
Color
Black
Item
Desk Chair
Material
Fabric
Series
Pro line II
Weight Capacity
250 lb.
Features
Contour Molded Seat and Back with Built-in Lumbar Support, Ratchet Back Height Adjustment, Pneumatic Seat Height Adjustment, Dual Function Control with Seat Slider
Frame Material
Aluminum
Number of Casters
5
Assembled/Unassembled
Unassembled
Includes
Executive Grey ProGrid Back Chair Mounting Hardware
Lumbar Support
Yes
Assembled
Yes
Adjustable
Adjustable
Type
Executive Chair
Shape
5-star
Style
Desk Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.