This item is Discontinued.

Office Star Exec Chair, Fabric, Gray, 19-23" Seat Ht EX2651-226

This item is Discontinued.

Office Star

Exec Chair, Fabric, Gray, 19-23" Seat Ht (Discontinued)

Mfr # EX2651-226
Zoro # G5419817
UPC # 090234061359
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX2651-226
Zoro #
G5419817
UPC #
090234061359
Country of Origin
China

Dimensions

Overall Width
26"
Cushion Thickness
4"
Seat Depth
20"
Seat Height Max.
23-1/2"
Back Width
21"
Overall Depth
27"
Overall Height
41"
Seat Width
21"
Seat Height Min.
19-1/4"
Back Height
21"
Seat Height Range
23-1/2"
Seat-Depth
20"

Details

Style
Executive Chair
Item
Executive Chair
Number of Casters
5
Seat Material
Fabric
Arm Style
Fixed Arms
Features
Midback
Back Material
Fabric
Assembled/Unassembled
Unassembled
Weight Capacity
250 lb.
Series
Work Smart
Back Color
Gray
Caster Type
Carpet Casters
Seat Color
Gray

Description

Executive Chair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.