This item is Discontinued.

Office Star Work Smart Guest Chair, Gray Seat, Gray Back, 23" W 27" L 45" H, Fixed Arms, Fabric Seat EX2655-226

This item is Discontinued.

Office Star

Work Smart Guest Chair, Gray Seat, Gray Back, 23" W 27" L 45" H, Fixed Arms, Fabric Seat (Discontinued)

Mfr # EX2655-226
Zoro # G5421162
UPC # 090234052272
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX2655-226
Zoro #
G5421162
UPC #
090234052272
Country of Origin
China

Dimensions

Overall Height
45"
Overall Width
23"
Overall Depth
27"
Seat Depth
19 in
Back Width
20 1/2 in
Cushion Thickness
4 in
Back Height
19 in
Seat Width
20 3/8 in
Seat Height
18 in
Seat Thickness
4 in

Details

Item
Guest Chair
Arm Style
Fixed Arms
Seat Color
Gray
Seat Material
Fabric
Back Color
Gray
Back Material
Fabric
Frame Material
Metal
Assembled/Unassembled
Unassembled
Color
Gray
Series
Work Smart
Features
Thick Padded Contour Seat and Back, Built-in Lumbar Support, Heavy Duty Metal Sled Base
Weight Capacity
275 lb
Frame Color
Black
Assembly
Unassembled
Standards
ANSI/BIFMA
Office Chair Style
Guest Chair
Style
Visitor Chair
Rolling
No
Swivel
No
Support Style
Sled
Number of Arms
2
Number of Casters/Glides
0
Product Type
Frame Chair
Adjustable Arms
No

Description

Frame Chair, Back Color Gray, Back Material Fabric, Frame Color Black, Frame Material Metal, Overall Depth 27 3/8 in, Overall Height 36 1/2 in, Overall Width 24 5/8 in, Product Type Frame Chair, Seat Color Gray, Seat Depth 19 in, Seat Height 18 in, Seat Material Fabric, Seat Width 20 3/8 in, Standards ANSI/BIFMA, Weight Capacity 275 lb, Support Style Sled, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 19 in, Back Width 20 1/2 in, Number of Arms 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.