This item is Discontinued.

Officesource 29.50'' H, Espresso, 226.00'' W X OSTYP170ES

29.50'' H, Espresso, 226.00'' W X (Discontinued)

  • Mfr # OSTYP170ES
  • Zoro # G005671103
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OSTYP170ES
Zoro #
G005671103
UPC #
695991330665
Country of Origin
Malaysia

Dimensions

Overall Width
226.00''
Overall Height
29.50''
Length
96.00''

Details

Color
Espresso
Features
Complete office furniture collection | Creates a work space for two | Offers hutch and cabinets space for storage

Description

Design a work space that offers ample room for a team of two, with this collection of office furniture. This collection includes all of the essential pieces that come together to create an office space fit for any team. This collection includes a spacious hutch and plenty of storage space so that you are afforded all of the display and organizational space that you need in order to best do your job. This collection is a great choice to include in your professional office setting, and will also work well for your home office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.