This item is Discontinued.

Officesource 29.50'' H, Modern Walnut, 71.00'' W X OX901MW

This item is Discontinued.

Officesource

29.50'' H, Modern Walnut, 71.00'' W X (Discontinued)

Mfr # OX901MW
Zoro # G205670852
UPC # 695991330191
Country of Origin Malaysia
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OX901MW
Zoro #
G205670852
UPC #
695991330191
Country of Origin
Malaysia

Dimensions

Overall Width
71.00''
Overall Height
29.50''
Length
29.50''

Details

Color
Modern Walnut
Features
Durable and sturdy contemporary design | Offered in some great finish options | Dimensions: 71''W x 29.5''D x 29.5''H | Spacious work surface

Description

This standard desk is a great base piece upon which to build your office furniture collection. Starting with the right pieces can put you on the path to ensuring that you get exactly what your business needs to keep productivity levels high. This desk is 71'' wide, which makes it a great choice when you need a large and spacious work surface for the members of your team. This desk is offered in a number of great finish choices so that you can get just what you're looking for, and build your office space to include other matching pieces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.