This item is Discontinued.

Officesource 29.84" H, Bayshore Gray, 47.56" W X OM2448BKBG

This item is Discontinued.

Officesource

29.84" H, Bayshore Gray, 47.56" W X (Discontinued)

Mfr # OM2448BKBG
Zoro # G605670957
UPC # 843650119285
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OM2448BKBG
Zoro #
G605670957
UPC #
843650119285
Country of Origin
China

Dimensions

Overall Width
47.56"
Overall Height
29.84"
Length
23.94"

Details

Color
Bayshore Gray
Features
Desk Drawer-Design includes drawers to meet your storage needs/convenience | Mid Century hairpin legs – the table legs are made of curved black metal, giving the tabletop a stylish retro look, which can be adapted to any home interior design. | Durability-Made of selected PB with melamine laminate and metal hairpin leg, it can bear a lot of weight and last for many years. | Application: Can be placed anywhere-mainly ideal for home offices or university dormitories, it can also be an ideal home decoration for other rooms you think of. | Ready to Assemble (RTA), Easy to Assemble
Frame Color
Black

Description

The Any Space Work From Home Writing Desk with Center Drawers has a retro feel. The simple, right-angle designed desk top, combined with mid-century hairpin legs, the minimalistic design will provide an ample work area while appearing to take up very little space in your home or office. Equipped with high quality materials, the desk can bear some weight and is built to last. Stylish and practical, it can go almost anywhere, whether it's needed in a home, office or dorm room.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.