This item is Discontinued.

Officesource 42.50'' H, Mahogany, 71.00'' W X OSTYP97MH

42.50'' H, Mahogany, 71.00'' W X (Discontinued)

  • Mfr # OSTYP97MH
  • Zoro # G805671334
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OSTYP97MH
Zoro #
G805671334
UPC #
695991305298
Country of Origin
Malaysia

Dimensions

Overall Width
71.00''
Overall Height
42.50''
Length
36.00''

Details

Color
Mahogany
Features
Spacious reception desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 71''W x 78''D x 42''H

Description

Office furniture should ensure workplace productivity, and this reception desk does just that, from the large transaction top that gives your patients or customers somewhere to complete paperwork, to the thoughtfully designed simple contemporary style. This L-shaped reception typical offers a spacious work surface for your front office staff. The hanging 3/4 pedestals offer great storage for office essentials, files, and documents. This contemporary styled reception typical is available in eight great finish options, so you can create the lobby that will best represent your company and the way that you do business.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.