This item is Discontinued.

Officesource 65.50'' H, Espresso, 112.00'' W X OSTYP57ES

65.50'' H, Espresso, 112.00'' W X (Discontinued)

  • Mfr # OSTYP57ES
  • Zoro # G505670934
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OSTYP57ES
Zoro #
G505670934
UPC #
695991301542
Country of Origin
Malaysia

Dimensions

Overall Width
112.00''
Overall Height
65.50''
Length
71.00''

Details

Color
Espresso
Features
Spacious executive desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 144''W x 204''D x 29.5''H

Description

Featuring an elegant bow front desk that welcomes guests for meetings, this typical is a great functional choice for the executive that needs to focus on the task at hand. There is a great amount of work surface available so that you can spread out those documents and reports when you're hard at work. The hutch offers storage and shelving space, and the tack board makes a great note and idea space. Store your files and office supplies in the file pedestal, and be sure to pick out the right finish, from the eight options available, to make the best first impressions on your clients.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.