This item is Discontinued.

Officesource 29.06" H, Bayshore Gray, 42.00" W X FD4224SIBG

29.06" H, Bayshore Gray, 42.00" W X (Discontinued)

  • Mfr # FD4224SIBG
  • Zoro # G105671089
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD4224SIBG
Zoro #
G105671089
UPC #
843650119186
Country of Origin
China

Dimensions

Overall Width
42.00"
Overall Height
29.06"
Length
23.94"

Details

Color
Bayshore Gray
Frame Color
Silver
Features
Folding design: computer desk can be folded freely. It can be folded or unfolded in a few seconds without any assembly. It adopts folding design, which takes up small space and saves space. | Modern simple and compact desk: The modern and simple appearance is equipped with a high-quality desktop and a solid metal frame, so that the desk can be perfectly suited to your home. It adopts a folding design, no need to assemble, it can be folded or unfolded in just a few seconds, it takes up little space and can save space. | Multifunctional and practical desk: You can put the desk in the bedroom, living room, office and other places. It can be used as a computer desk, office desk, writing desk and desk. It will be the ideal furniture for your home or workplace. | Ready to Assemble (RTA), Easy to Assemble

Description

The Any Space Work From Home Folding Desk has a modern, simple design and can be folded and unfolded quickly for ultimate mobility. Equipped with a high quality desktop and a solid metal frame, the desk will complement virtually any décor. Multifunctional and practical, this folding desk fits into any room in the home or office. It can be used as a computer or writing desk.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.