This item is Discontinued.

This item is Discontinued.
Everlife Chair Mat for Low Pile Carpet, 46" x 60" Rectangle, Clear (Discontinued)
Mfr #
E4860RAC
Zoro #
G505687512
UPC # 12544283719
Country of Origin United States
Category Chair Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E4860RAC
- Zoro #
- G505687512
- UPC #
- 12544283719
- Country of Origin
- United States
- Color
- Clear
Dimensions
- Length
- 60.00''
- Width
- 46.00''
Description
EverLife chair mats protect your carpet while improving your mobility and comfort. Each chair mat for carpet use is designed with a smooth, ergonomic rolling surface and easy to handle AnchorBar cleats. OfficeSource by ES Robbins Everlife chair mats are GREENGUARD Gold Certified for low chemical emissions providing a healthier solution for your workspace.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.