This item is Discontinued.

Officesource Clever Collection All Mesh High Back Chair with Synchro Tilt 071CLQHMBK

This item is Discontinued.

Officesource

Clever Collection All Mesh High Back Chair with Synchro Tilt (Discontinued)

Mfr # 071CLQHMBK
Zoro # G205672818
UPC # 695991507661
Country of Origin Taiwan, Province of China
Category Desk Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
071CLQHMBK
Zoro #
G205672818
UPC #
695991507661
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25.20"
Overall Width
26.30"
Overall Height
43.30"

Details

Color
Mesh
Weight Capacity
47.4
Frame Color
Black
Features
Dimensions: 26-5/16"W x 25-1/4"D x 40 to 43-5/16"H | Memory gel at front of seat for added comfort and less pressure on back of legs|All breathable mesh upholstery | Weight capacity: 275 lbs
Style
High Back Chair

Description

The smart chair just got smarter. The memory gel at the front of the seat adds comfort and reduces pressure on your legs. The breathable, mesh upholster allows for constant air flow, keeping your back cool.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.