Officesource
CoolMesh Pro All Mesh, Multi-Function, High Back Chair with Adjustable Arms and Black Frame
Mfr # 8014ASNSMBK
Zoro # G305673128
original price:
$423.99
5% off
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Perfect dimensions | Multi-function | Robustness and longevity | Adjustability | High quality material | Elegant and classic designs
- Overall Length 26.38''
- Overall Height 44.50''
- Frame Color Black
- Overall Width 25.50''
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEN MALLET Cascade Spinning Floor Display with 40 Magazine Pockets in Mahogany (WO599432)
- BOSS BlackSteno Chair, 22"L33-1/2"H, Armless (B205-BK)
- LORELL Lorell Mahogany Laminate Bookcase (LLR99778)
- SAUDER Garden Villa Tv Stand , Accommodates up to a 50 in. TV weighing 50 lbs (424109)
- OFFICESOURCE Franklin Collection Mesh Swivel Chair with Black Frame (21621MBK)
- OFFICESOURCE Spice Collection Mid Back Chair, Mesh Back, Black Upholstered Seat with Black Frame (7854ANSABK)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VBK)
- FLASH FURNITURE Fabric, Padded, Burgundy Fabric (GO-5301B-BY-GG)
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, No Arm, Black (452R15)
- OFFICE STAR Fabric Drafting Chair, Black (DC2990-231)
- FLASH FURNITURE Black Adjustable Office Chair Lumbar Cushion (MR-LC101-BK-GG)
- Officesource Office Chairs