This item is Discontinued.

Officespace 6 in. Plastic Ruler OF743305

This item is Discontinued.

Officespace

6 in. Plastic Ruler (Discontinued)

Mfr # OF743305
Zoro # G404148985
UPC # 723902647738
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OF743305
Zoro #
G404148985
UPC #
723902647738
Country of Origin
China

Description

Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.

Cottwest is the leading wholesale distributor of prek-8 learning materials and educational toys used by schools, teachers, parents and children.

Features
  • Plastic ruler scaled in 1 16 inches
Specifications
  • Size: 6"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.