This item is Discontinued.

Officespace Adult Prepasted Toothbrush - Assorted Colors; Pack of 144 OF1530001

Adult Prepasted Toothbrush - Assorted Colors; Pack of 144 (Discontinued)

  • Mfr # OF1530001
  • Zoro # G004166235
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OF1530001
Zoro #
G004166235
UPC #
780997312460
Country of Origin
China

Description

Perfect for the value, the Adult Prepasted Toothbrush has a full size head, 30 tufts and 4 assorted colors. Great for dental, hospitality, medical, Nonprofit organizations, clinics, hospitals, travel, hygiene kits, disaster relief, etc. Individually Wrapped. Comes in a 144ct.

Features
  • Perfect for the value, the Adult Prepasted Toothbrush
  • Size head, 30 tufts and 4 assorted colors
  • Pack of 144
Specifications
  • Color: Purple, Pink, Blue, Green
  • Size: 6.5"
  • Material: Pre-pasted
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.