This item is Discontinued.

Officespace Craftex 36 x 24 in. Lacquered Steel Magnetic Monthly Planner Dry Erase Board; Aluminium Frame OF744010

This item is Discontinued.

Officespace

Craftex 36 x 24 in. Lacquered Steel Magnetic Monthly Planner Dry Erase Board; Aluminium Frame (Discontinued)

Mfr # OF744010
Zoro # G603783963
UPC # 723902659694
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OF744010
Zoro #
G603783963
UPC #
723902659694
Country of Origin
China

Description

Viztex Lacquered Steel Magnetic Dry Erase Board with monthly planning grid. Durable lacquered writing surface will not stain or ghost under normal use. The magnetic surface provides a dual purpose writing and document mounting board. Excellent quality for exceptional value. Complete with 12” easy mount marker tray and full mounting kit with instructions included. Sturdy zinc backing for a high quality finish and maximum stability.

Features
  • Durable lacquered writing surface will not stain or ghost under normal use
  • The magnetic surface provides a dual-purpose writing and document mounting board helps to keep track of important appointments and events
  • Attractive anodized aluminum surround conceals the mounting screws sturdy zinc backing for high quality finish and maximum stability
  • Excellent quality for exceptional value
  • Lacquered Steel Magnetic Monthly Planner Dry Erase Board
Specifications
  • Dimension: 0.5" H x 36" W x 24" L
  • Weight: 7.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.