This item is Discontinued.

This item is Discontinued.
Double Ended Calligraphy Duo Markers; Assorted Color - Set of 12 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OF1627359
- Zoro #
- G704107514
- UPC #
- 752516076573
- Country of Origin
- China
Description
One pen with twice the pretty lettering power! This pack of 12 color-rich and double-sided calligraphy pens come with one narrow (2 millimeter) tip on one end and a broad (3-1/2 millimeter) tip on the opposite end, allowing a user to switch seamlessly between thick and thin strokes. These pens are great for any level of lettering or calligraphy artist, and can be used for expressive writing, coloring books, or making decorative designs. Transparent storage tray included.
Features- Double Ended Calligraphy Duo Markers
- Double ended markers with one narrow tip and one broad tip offer versatile strokes at the flip of a wrist
- Write expressively, fill in detailed coloring book pages, or create elaborate designs with two-in-one calligraphy markers
- Non-toxic water-based pigmented ink produces bold, brilliant colors
- Acid-free, lightfast archival ink leaves lasting, non-fading marks on paper or common arts and craft materials
- Set of 12
- Mustard
- Red
- Pink
- Burgundy
- Purple
- Blue
- Turquoise
- Green
- Sienna
- Sepia
- Silver
- Black
- Color: Assorted Color
- Country of Origin: Indonesia
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Nib Size: Assorted
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.