This item is Discontinued.

Officespace FloortexUSA  36 x 24 in. Viztex Fabric Bulletin Board; Blue & Aluminum OF769435

This item is Discontinued.

Officespace

FloortexUSA 36 x 24 in. Viztex Fabric Bulletin Board; Blue & Aluminum (Discontinued)

Mfr # OF769435
Zoro # G803747444
UPC # 723902659502
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OF769435
Zoro #
G803747444
UPC #
723902659502
Country of Origin
China

Description

Features
  • Durable felt covered bulletin board
  • Self-healing material for maximum durability
  • Vertical or horizontal mounting options
  • Attractive anodized aluminum surround conceals the mounting screws, sturdy zinc backing for high quality finish and maximum stability
  • Includes full mounting kit with instructions
Specifications
  • Color: Blue
  • Material: Aluminium
  • Size: 36" x 24"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.