This item is Discontinued.

Officespace FloortexUSA  48 x 36 in. Viztex Lacquered Steel Magnetic Dry Erase Boards; White & Oak OF71003

This item is Discontinued.

Officespace

FloortexUSA 48 x 36 in. Viztex Lacquered Steel Magnetic Dry Erase Boards; White & Oak (Discontinued)

Mfr # OF71003
Zoro # G004044977
UPC # 654204255331
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OF71003
Zoro #
G004044977
UPC #
654204255331
Country of Origin
China

Description

Features
  • Durable lacquered writing surface will not stain or ghost under normal use
  • The magnetic surface provides a dual-purpose writing and document mounting board
  • Excellent quality for exceptional value
  • Attractive oak effect surround conceals the mounting screws, sturdy zinc backing for high quality finish and maximum stability
  • Vertical or horizontal mounting options, includes full mounting kit with instructions
Specifications
  • Color: White
  • Material: Oak
  • Size: 48" x 36"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.