This item is Discontinued.

This item is Discontinued.
Anti-Microbial Magnetic Gold Ultra Dry Erase Board with White Lacquered Aluminum Frame; 3 x 4 ft. (Discontinued)
Mfr #
OF1524275
Zoro #
G304013086
UPC # 780997267142
Country of Origin China
Category Dry Erase Board Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OF1524275
- Zoro #
- G304013086
- UPC #
- 780997267142
- Country of Origin
- China
Description
This innovative Anti-Microbial whiteboard has a dry erase, lacquered steel surface which has been treated with an anti-microbial additive that actively kills 99% of microbes. Ideal for public areas including classrooms, surgeries, laboratories, dentists and more, the board also features a stylish aluminium frame with a white powder coated finish.
Features- A easy 4-corner mounting system and can be hung vertically or horizontally
- Magnetic steel dry erase surface is suitable for frequent use
- Ideal for planning out your future travels and displaying reminders, deadlines, messages and notes
- Anti-Microbial Magnetic Gold Ultra Dry Erase Board
- Frame Style: White Lacquered Aluminum
- Size: 3' x 4'
- Weight: 16.40 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.