This item is Discontinued.

Officetop Drawing Paper Manila; 40 Lbs. - 12 x 18 In. OF1206086

This item is Discontinued.

Officetop

Drawing Paper Manila; 40 Lbs. - 12 x 18 In. (Discontinued)

Mfr # OF1206086
Zoro # G103894848
UPC # 746591314781
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OF1206086
Zoro #
G103894848
UPC #
746591314781
Country of Origin
China

Description

Features
  • This is Ideal for classroom projects and for almost all drawing media
  • Popular student quality, cream colored paper with economy-weight
  • Color - Manila Cream
  • Capacity - 40 lbs.
  • Size - 12 x 18 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.