This item is Discontinued.

Officetop Precision Scissors- Pointed- 7" Length- 2-1/2" Cut- Gray/Red OF706766

This item is Discontinued.

Officetop

Precision Scissors- Pointed- 7" Length- 2-1/2" Cut- Gray/Red (Discontinued)

Mfr # OF706766
Zoro # G903781843
UPC # 657248367602
Country of Origin China
Category Scissors
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OF706766
Zoro #
G903781843
UPC #
657248367602
Country of Origin
China

Description

Finest quality stainless steel blades deliver a sharp edge and a long cutting life. These non-dulling blades adjust with a long-wearing brass and stainless steel pivot to deliver premium performance. With soft grip handles and smooth cutting action for fabrics, cardstock and materials that require precision. Cut Length: 2 1/2 in; Scissor Length: 7 in; Tip Type: Pointed; Handle Type: Straight.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.