This item is Discontinued.

Ofm Multipurpose Table 36" D X 29-1/2" H, 36" W X Laminate, Gray Nebula XT36SQ-GRYNB

This item is Discontinued.

Ofm

Multipurpose Table 36" D X 29-1/2" H, 36" W X Laminate, Gray Nebula (Discontinued)

Mfr # XT36SQ-GRYNB
Zoro # G8903231
UPC # 845123031995
Country of Origin China
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT36SQ-GRYNB
Zoro #
G8903231
UPC #
845123031995
Country of Origin
China

Dimensions

Overall Width
36"
Overall Depth
36"
Overall Height
29-1/2"
Width
36"

Details

Type
Multipurpose Table
Color
Gray Nebula
Material
Laminate
Frame Material
Powder Coated Steel
Series
XT Series

Description

Square 36 ",Gray Neb Top/ Blk Xt Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.