This item is Discontinued.

This item is Discontinued.
Greenhouse w/Ventilation Windows And Steel Frame-15' x6' x6' -White (Discontinued)
Mfr #
OG17778-PEW
Zoro #
G7023067
UPC # 714757399118
Country of Origin China
Category Greenhouses & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OG17778-PEW
- Zoro #
- G7023067
- UPC #
- 714757399118
- Country of Origin
- China
Dimensions
- Size
- 180"L x 72"W x 72"H
- Overall Width
- 72
- Overall Length
- 180
- Overall Height
- 72
Details
- Includes
- Full Greenhouse
- Weight
- 36
- Color
- White
- Material
- Steel; Plastic
- Features
- Walk-In for easy access to your plantings, Roll up door for easy access, ventilation, and moisture control, No hardware needed for assembly, Make your growing season longer, Door on each end
Description
This spacious walk-in tunnel greenhouse is the perfect solution for the real gardener out there who wants to grow the garden all seasons of the year. Featuring a durable mesh PVC cover which protects from direct sunlight, is waterproof and UV resistant; and a sturdy powder coated steel tube frame. This product also features 2 ventilated windows on each side to provide your plants with indirect sunlight and terrific flow-through ventilation. It has a wide roll-up cover at each end for quick and easy walk-in access, additional ventilation, and moisture control. With doors at each end, you can even line up more than one for extended greenhouse gardening. It is designed with push button connectors for easy assembly of the base frame, and includes all necessary hardware to build up the full structure. The super-strong anchor kit included with this purchase will help keep your greenhouse firm against the wind. Includes a set of 4 plastic anchors combined with guy ropes to anchor the corners, as well as 16 metal anchors for anchoring along the perimeter. With all these fantastic features, it will undoubtedly protect your plants from too much heat or cold, shield plants from dust and gale, and help to keep pests out!
. Two Door Walk-In Tunnel Greenhouse With Ventilation Windows And Steel Frame-15'x6'x6'-White
. Two Door Walk-In Tunnel Greenhouse With Ventilation Windows And Steel Frame-15'x6'x6'-White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.