This item is Discontinued.

This item is Discontinued.
WALK-IN Portable Lawn and Garden Greenhouse-Hvy Duty Anchors Included (Discontinued)
Mfr #
OG03-PE5656E
Zoro #
G7023128
UPC # 714757400289
Country of Origin China
Category Greenhouses & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OG03-PE5656E
- Zoro #
- G7023128
- UPC #
- 714757400289
- Country of Origin
- China
Dimensions
- Size
- 56"L x 56"W x 77"H
- Overall Width
- 56
- Overall Length
- 56
- Overall Height
- 77
Details
- Color
- Green
- Includes
- Full Greenhouse
- Features
- Weight
- 23.5
- Material
- Steel; Plastic
Description
If you are a garden hobbyist who would like to enjoy flowers and vegetables year round, the Ogrow 77" Hx56" Wx56" D Deluxe WALK-IN 2 Tier 8 Shelf Portable Lawn and Garden Greenhouse is perfect for you. Our greenhouses are affordable, lightweight and easy to assemble. No hardware needed for assembly! Designed with special heavy duty high quality plastic connectors for easy 123 assembly. Perfect for your garden, lawn, and backyard and even for patios, decks, and balconies right in front of your home! Double sized to give you even more space to store your plantings. Sturdy dark green powder-coated frame for rust protection offers plenty of support for pots and trays. Its heavy duty reinforced green PE plastic cover that gives you extra protection against direct sunlight has a full length roll up door on each end - which gives you easy access to the insides where there are sturdy shelves for pots and seed trays. Ogrow Twin Wall Walk-In Greenhouse connects with ties giving you longer lasting durability. Heavy duty Cover construction ensures years of reliable use and won’t fade or crack in sun. Walk-in Design offers enough growing space for large size plants and easy access and ventilation. New added feature! This portable greenhouse now includes an anchoring system, which will securely anchor the greenhouse to the ground using strong ropes with deep rooting anchors that will guarantee sturdiness even in the worst of weathers!! The purchase includes clear setup and care instructions. A bright growing season is coming... Ogrow Deluxe WALK-IN 2 Tier 8 Shelf Portable Lawn and Garden Greenhouse, a gardener's place!. Deluxe WALK-IN 2 Tier 8 Shelf Portable Lawn and Garden Greenhouse-Heavy Duty Anchors Included!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.